Shop COVERKING
See all product information
Create Account
Seat Covers in Neosupreme for 20082014 Ford Econoline, CSC2MO03FD8231
Mfr # CSC2MO03FD8231
Zoro # G800133509
product price:Â
$
299.99
/ea
Free Shipping & Returns
Key Features
Style
Neosupreme
For Use With
For 2008 To 2014 Ford Econoline Full Size Van
Family Code
FD8231
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSC2MO03FD8231
- Zoro #
- G800133509
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Neosupreme
- Color
- Camo Mossy Oak Treestand with Black Sides
- For Use With
- For 2008 To 2014 Ford Econoline Full Size Van
- Family Code
- FD8231
Description
Seat Covers in Neosupreme for 2008-2014 Ford Econoline Full Size Van - PASSENGER VAN, Solid bench w/ seating for 3-passengers across, w/outboard armrest, w/ built in belt