Shop COVERKING
See all product information
Create Account
Seat Covers in Neosupreme for 20082014 Ford Econoline, CSC2PD32FD8231
Mfr # CSC2PD32FD8231
Zoro # G500131041
product price:Â
$
299.99
/ea
Free Shipping & Returns
Key Features
Style
Neosupreme
For Use With
For 2008 To 2014 Ford Econoline Full Size Van
Family Code
FD8231
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSC2PD32FD8231
- Zoro #
- G500131041
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Neosupreme
- Color
- Digital Camo Urban with Black Sides
- For Use With
- For 2008 To 2014 Ford Econoline Full Size Van
- Family Code
- FD8231
Description
Seat Covers in Neosupreme for 2008-2014 Ford Econoline Full Size Van - PASSENGER VAN, Solid bench w/ seating for 3-passengers across, w/outboard armrest, w/ built in belt
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.