Shop COVERKING
See all product information
Create Account
Seat Covers in Neosupreme for 20082014 Ford Econoline, CSC2PD38FD8232
Mfr # CSC2PD38FD8232
Zoro # G000150849
product price:Â $299.99
/ea
Free Shipping & Returns
Key Features
Style
Neosupreme
Seat Position
Rear
For Use With
For 2008 To 2014 Ford Econoline Full Size Van
Family Code
FD8232
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSC2PD38FD8232
- Zoro #
- G000150849
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Car Seat Cover - Cover King
- Style
- Neosupreme
- Seat Position
- Rear
- For Use With
- For 2008 To 2014 Ford Econoline Full Size Van
- Color
- Digital Camo Pink with Black Sides
- Family Code
- FD8232
Description
Seat Covers in Neosupreme for 2008-2014 Ford Econoline Full Size Van - (R) PASSENGER VAN, Solid bench w/ seating for 3-passengers across, w/o armrest, , w/ built in belt
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.