Shop COVERKING
See all product information
Create Account
Seat Covers in Neosupreme for 20082014 MercedesBenz, CSC2PD38MD9305
Mfr # CSC2PD38MD9305
Zoro # G300135393
product price:Â
$
299.99
/ea
Free Shipping & Returns
Key Features
Style
Neosupreme
Seat Position
Front
For Use With
For 2008 To 2014 Mercedes-Benz C-Class Sedan
Family Code
MD9305
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSC2PD38MD9305
- Zoro #
- G300135393
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Car Seat Cover - Cover King
- Style
- Neosupreme
- Color
- Digital Camo Pink with Black Sides
- Seat Position
- Front
- For Use With
- For 2008 To 2014 Mercedes-Benz C-Class Sedan
- Family Code
- MD9305
Description
Seat Covers in Neosupreme for 2008-2014 Mercedes-Benz C-Class Sedan - (W204), (F), 50/50, w/non-remv hdrst, w/o DVD, w/side airbg, w/o dr & pas innr lvrs, NOT FOR C63 AMG
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov