Shop COVERKING
See all product information
Create Account
Seat Covers in Neosupreme for 20082015 smart fortwo, CSC2KT15SM7014
Mfr # CSC2KT15SM7014
Zoro # G700112499
product price:Â
$
329.99
/ea
Free Shipping & Returns
Key Features
Style
Neosupreme
For Use With
For 2008 To 2015 smart fortwo
Family Code
SM7014
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSC2KT15SM7014
- Zoro #
- G700112499
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Car Seat Cover - Cover King
- Style
- Neosupreme
- Color
- Kryptek Camo Neptune With Black Sides
- For Use With
- For 2008 To 2015 smart fortwo
- Family Code
- SM7014
Description
Seat Covers in Neosupreme for 2008-2015 smart fortwo - 2nd Gen - (75.5" wheelbase model) 50/50 highback bkt, w/side airbag, w/dr NON-STORAGE style armrest
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov