Shop COVERKING

Seat Covers in Neosupreme for 20092009 Dodge Journey, CSC2A5DG7535

  • Mfr # CSC2A5DG7535

  • Zoro # G300080426


product price: 
$
209.99
/ea
Free Shipping & Returns

Key Features

Style
Neosupreme
Seat Position
Middle
For Use With
For 2009 To 2009 Dodge Journey
Family Code
DG7535
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CSC2A5DG7535
Zoro #
G300080426
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neosupreme
Color
Tan with Black sides
Seat Position
Middle
For Use With
For 2009 To 2009 Dodge Journey
Family Code
DG7535

Description

Seat Covers in Neosupreme for 2009-2009 Dodge Journey - (M), 2nd Row, 60/40 btm, 40/20/40 bkrst,w/armrst,w/cuphldrs,w/2 rmv hdrst,w/o upper side bkrst lever

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews