Shop COVERKING

Seat Covers in Neosupreme for 20092009 Dodge Journey, CSC2AWDG7598

  • Mfr # CSC2AWDG7598

  • Zoro # G700112475


product price: 
$
209.99
/ea
Free Shipping & Returns

Key Features

Style
Neosupreme
Seat Position
Front
For Use With
For 2009 To 2009 Dodge Journey
Family Code
DG7598
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CSC2AWDG7598
Zoro #
G700112475
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neosupreme
Seat Position
Front
Color
Wine with Black sides
For Use With
For 2009 To 2009 Dodge Journey
Family Code
DG7598

Description

Seat Covers in Neosupreme for 2009-2009 Dodge Journey - (F), 50/50 bukt, w/dr manual lumbar, w/fold-flat pass, w/pass bottm storage, w/side airbag

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews