Shop COVERKING
See all product information
Create Account
Seat Covers in Neosupreme for 20092009 Ford Trk, CSC2A1FD8053
Mfr # CSC2A1FD8053
Zoro # G000078983
product price:Â
$
209.99
/ea
Free Shipping & Returns
Key Features
Style
Neosupreme
Seat Position
Rear
For Use With
For 2009 To 2009 Ford Trk F-150/250/350 NO SuperDuty
Family Code
FD8053
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSC2A1FD8053
- Zoro #
- G000078983
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Car Seat Cover - Cover King
- Style
- Neosupreme
- Seat Position
- Rear
- Color
- Black
- For Use With
- For 2009 To 2009 Ford Trk F-150/250/350 NO SuperDuty
- Family Code
- FD8053
Description
Seat Covers in Neosupreme for 2009-2009 Ford Trk F-150/250/350 NO SuperDuty - (R), SUPER CREW, 60/40 bottom & backrest, w/2 SHORT removable headrests, w/o armrest
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov