Shop COVERKING
See all product information
Create Account
Seat Covers in Neosupreme for 20092009 Hyundai Sonata, CSC2AWHI9263
Mfr # CSC2AWHI9263
Zoro # G600107076
product price:Â
$
209.99
/ea
Free Shipping & Returns
Key Features
Style
Neosupreme
Seat Position
Rear
For Use With
For 2009 To 2009 Hyundai Sonata
Family Code
HI9263
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSC2AWHI9263
- Zoro #
- G600107076
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Car Seat Cover - Cover King
- Style
- Neosupreme
- Seat Position
- Rear
- Color
- Wine with Black sides
- For Use With
- For 2009 To 2009 Hyundai Sonata
- Family Code
- HI9263
Description
Seat Covers in Neosupreme for 2009-2009 Hyundai Sonata - (R), 60/40, w/armrest, w/3 headrests, (12mm SOCKET REQ TO REMOVE BOTTM, SIDE FILLERS NEED LOOSENED)
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov