Shop COVERKING
See all product information
Create Account
Seat Covers in Neosupreme for 20092009 Jeep Liberty, CSC2RT08JP9491
Mfr # CSC2RT08JP9491
Zoro # G000140468
product price:Â
$
299.99
/ea
Free Shipping & Returns
Key Features
Style
Neosupreme
Seat Position
Front
For Use With
For 2009 To 2009 Jeep Liberty
Family Code
JP9491
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSC2RT08JP9491
- Zoro #
- G000140468
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Car Seat Cover - Cover King
- Style
- Neosupreme
- Seat Position
- Front
- Color
- Camo Realtree Max-1 with Black Sides
- For Use With
- For 2009 To 2009 Jeep Liberty
- Family Code
- JP9491
Description
Seat Covers in Neosupreme for 2009-2009 Jeep Liberty - (F), 50/50 bucket, w/removable headrest, w/o manual driver lumbar, w/o fold-flat passenger seat
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov