Shop COVERKING
See all product information
Create Account
Seat Covers in Neosupreme for 20092009 Kia Sportage, CSC2KT09KI9319
Mfr # CSC2KT09KI9319
Zoro # G400120367
product price:Â
$
329.99
/ea
Free Shipping & Returns
Key Features
Style
Neosupreme
Seat Position
Rear
For Use With
For 2009 To 2009 Kia Sportage
Family Code
KI9319
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSC2KT09KI9319
- Zoro #
- G400120367
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Neosupreme
- Color
- Kryptek Camo Nomad With Black Sides
- Seat Position
- Rear
- For Use With
- For 2009 To 2009 Kia Sportage
- Family Code
- KI9319
Description
Seat Covers in Neosupreme for 2009-2009 Kia Sportage - (R), 40/60, w/3 removable headrests, w/built-in armrest on 60-portion