Shop COVERKING
See all product information
Create Account
Seat Covers in Neosupreme for 20092009 Kia Sportage, CSC2PD38KI9318
Mfr # CSC2PD38KI9318
Zoro # G300161934
product price:Â $299.99
/ea
Free Shipping & Returns
Key Features
Style
Neosupreme
Seat Position
Front
For Use With
For 2009 To 2009 Kia Sportage
Family Code
KI9318
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSC2PD38KI9318
- Zoro #
- G300161934
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Car Seat Cover - Cover King
- Style
- Neosupreme
- Color
- Digital Camo Pink with Black Sides
- Seat Position
- Front
- For Use With
- For 2009 To 2009 Kia Sportage
- Family Code
- KI9318
Description
Seat Covers in Neosupreme for 2009-2009 Kia Sportage - (F), 50/50 bkt, w/remov hdrst, w/1 dr botm turn knob, w/lumbar lvr, w/o fold-flat pas, w/side airbag
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.