Shop COVERKING
See all product information
Create Account
Seat Covers in Neosupreme for 20092009 Nissan 370 Z, CSC2RT08NS7518
Mfr # CSC2RT08NS7518
Zoro # G300152666
product price:Â
$
299.99
/ea
Free Shipping & Returns
Key Features
Style
Neosupreme
Seat Position
Front
For Use With
For 2009 To 2009 Nissan 370 Z
Family Code
NS7518
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSC2RT08NS7518
- Zoro #
- G300152666
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Car Seat Cover - Cover King
- Style
- Neosupreme
- Color
- Camo Realtree Max-1 with Black Sides
- Seat Position
- Front
- For Use With
- For 2009 To 2009 Nissan 370 Z
- Family Code
- NS7518
Description
Seat Covers in Neosupreme for 2009-2009 Nissan 370 Z - (F) 50/50 bukt, w/remov hdrst, w/o lumbar, w/manual dr seat, w/manual pass seat, w/side airbag
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov