Shop COVERKING
See all product information
Create Account
Seat Covers in Neosupreme for 20092009 Pontiac G3, CSC2KT12PN7286
Mfr # CSC2KT12PN7286
Zoro # G500122292
product price:Â
$
329.99
/ea
Free Shipping & Returns
Key Features
Style
Neosupreme
Seat Position
Front
For Use With
For 2009 To 2009 Pontiac G3
Family Code
PN7286
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSC2KT12PN7286
- Zoro #
- G500122292
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Car Seat Cover - Cover King
- Style
- Neosupreme
- Seat Position
- Front
- For Use With
- For 2009 To 2009 Pontiac G3
- Color
- Kryptek Camo Yeti With Black Sides
- Family Code
- PN7286
Description
Seat Covers in Neosupreme for 2009-2009 Pontiac G3 - (F), 50/50 bukt w/remov hdrst, w/turning knob on dr bottom, w/dr armrst, w/dr lumbar, w/side airbag
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov