Shop COVERKING
See all product information
Create Account
Seat Covers in Neosupreme for 20092009 Volkswagen, CSC2RT06VW7323
Mfr # CSC2RT06VW7323
Zoro # G300145903
product price:Â
$
299.99
/ea
Free Shipping & Returns
Key Features
Style
Neosupreme
Seat Position
Front
For Use With
For 2009 To 2009 Volkswagen Routan
Family Code
VW7323
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSC2RT06VW7323
- Zoro #
- G300145903
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Neosupreme
- Color
- Camo Realtree Max-5 with Black Sides
- Seat Position
- Front
- For Use With
- For 2009 To 2009 Volkswagen Routan
- Family Code
- VW7323
Description
Seat Covers in Neosupreme for 2009-2009 Volkswagen Routan - (F), 50/50 bucket, w/removable headrest, w/1 armrest per seat, w/driver outer lumbar lever