Shop COVERKING

Seat Covers in Neosupreme for 20092010 Ford Expedition, CSCKT12FD9536

  • Mfr # CSCKT12FD9536

  • Zoro # G500165633


product price: 
$
379.99
/ea
Free Shipping & Returns

Key Features

Style
Neosupreme
Seat Position
Middle
For Use With
For 2009 To 2010 Ford Expedition
Family Code
FD9536
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CSCKT12FD9536
Zoro #
G500165633
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neosupreme
Seat Position
Middle
For Use With
For 2009 To 2010 Ford Expedition
Color
Kryptek Camo Yeti Solid
Family Code
FD9536

Description

Seat Covers in Neosupreme for 2009-2010 Ford Expedition - (M), Second Row, 40/20/40 split bench, w/2 removable headrests

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews