Shop COVERKING
See all product information
Create Account
Seat Covers in Neosupreme for 20092010 Kia Optima, CSCKT17KI7102
Mfr # CSCKT17KI7102
Zoro # G800179972
product price:Â
$
379.99
/ea
Free Shipping & Returns
Key Features
Style
Neosupreme
Seat Position
Rear
For Use With
For 2009 To 2010 Kia Optima
Family Code
KI7102
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSCKT17KI7102
- Zoro #
- G800179972
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Car Seat Cover - Cover King
- Style
- Neosupreme
- Color
- Kryptek Camo Banshee Solid
- Seat Position
- Rear
- For Use With
- For 2009 To 2010 Kia Optima
- Family Code
- KI7102
Description
Seat Covers in Neosupreme for 2009-2010 Kia Optima - (R), 60/40, with 3 removable headrests, w/armrest, (remove bottom w/10mm socket)
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov