Shop COVERKING
See all product information
Create Account
Seat Covers in Neosupreme for 20092010 Mitsubishi, CSC2MO08MB7135
Mfr # CSC2MO08MB7135
Zoro # G800132519
product price:Â
$
299.99
/ea
Free Shipping & Returns
Key Features
Style
Neosupreme
Seat Position
Front
For Use With
For 2009 To 2010 Mitsubishi Lancer
Family Code
MB7135
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSC2MO08MB7135
- Zoro #
- G800132519
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Neosupreme
- Color
- Camo Mossy Oak Brush with Black Sides
- Seat Position
- Front
- For Use With
- For 2009 To 2010 Mitsubishi Lancer
- Family Code
- MB7135
Description
Seat Covers in Neosupreme for 2009-2010 Mitsubishi Lancer - (F), Evolution with Recaro seats ONLY, 50/50 highback bukt, w/built-in hdrst, w/side airbag