Shop COVERKING
See all product information
Create Account
Seat Covers in Neosupreme for 20092010 Pontiac Vibe, CSC2KT07PN7265
Mfr # CSC2KT07PN7265
Zoro # G800107104
product price:Â
$
329.99
/ea
Free Shipping & Returns
Key Features
Style
Neosupreme
Seat Position
Rear
For Use With
For 2009 To 2010 Pontiac Vibe
Family Code
PN7265
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSC2KT07PN7265
- Zoro #
- G800107104
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Neosupreme
- Color
- Kryptek Camo Highlander With Black Sides
- Seat Position
- Rear
- For Use With
- For 2009 To 2010 Pontiac Vibe
- Family Code
- PN7265
Description
Seat Covers in Neosupreme for 2009-2010 Pontiac Vibe - (R), 60/40 split back, solid bottom, w/o armrest, w/3 removable headrests