Shop COVERKING
See all product information
Create Account
Seat Covers in Neosupreme for 20092010 Subaru Forester, CSCKT07SU7154
Mfr # CSCKT07SU7154
Zoro # G300147617
product price:Â
$
379.99
/ea
Free Shipping & Returns
Key Features
Style
Neosupreme
Seat Position
Rear
For Use With
For 2009 To 2010 Subaru Forester
Family Code
SU7154
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSCKT07SU7154
- Zoro #
- G300147617
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Car Seat Cover - Cover King
- Style
- Neosupreme
- Color
- Kryptek Camo Highlander Solid
- Seat Position
- Rear
- For Use With
- For 2009 To 2010 Subaru Forester
- Family Code
- SU7154
Description
Seat Covers in Neosupreme for 2009-2010 Subaru Forester - (R), 60/40 split bench, w/armrest, w/cupholders in bottom cushion, w/3 removable headrests
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov