Shop COVERKING

Seat Covers in Neosupreme for 20092010 Subaru Forester, CSCKT12SU7119

  • Mfr # CSCKT12SU7119

  • Zoro # G100173656


product price: 
$
379.99
/ea
Free Shipping & Returns

Key Features

Style
Neosupreme
Seat Position
Front
For Use With
For 2009 To 2010 Subaru Forester
Family Code
SU7119
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CSCKT12SU7119
Zoro #
G100173656
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neosupreme
Seat Position
Front
For Use With
For 2009 To 2010 Subaru Forester
Color
Kryptek Camo Yeti Solid
Family Code
SU7119

Description

Seat Covers in Neosupreme for 2009-2010 Subaru Forester - (F), 50/50 bucket, w/removable headrest, w/side airbag

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews