Shop COVERKING
See all product information
Create Account
Seat Covers in Neosupreme for 20092010 Toyota FJ, CSC2KT16TT9748
Mfr # CSC2KT16TT9748
Zoro # G500122216
product price:Â
$
329.99
/ea
Free Shipping & Returns
Key Features
Style
Neosupreme
Seat Position
Rear
For Use With
For 2009 To 2010 Toyota FJ Cruiser
Family Code
TT9748
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSC2KT16TT9748
- Zoro #
- G500122216
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Car Seat Cover - Cover King
- Style
- Neosupreme
- Seat Position
- Rear
- Color
- Kryptek Camo Raid With Black Sides
- For Use With
- For 2009 To 2010 Toyota FJ Cruiser
- Family Code
- TT9748
Description
Seat Covers in Neosupreme for 2009-2010 Toyota FJ Cruiser - (R), 60/40 split, w/three removable headrests, backside is covered
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov