Shop COVERKING

Seat Covers in Neosupreme for 20092010 Toyota FJ, CSC2PD32TT7772J

  • Mfr # CSC2PD32TT7772J

  • Zoro # G500134684


product price: 
$
299.99
/ea
Free Shipping & Returns

Key Features

Style
Neosupreme
Seat Position
Front
For Use With
For 2009 To 2010 Toyota FJ Cruiser
Family Code
TT7772J
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CSC2PD32TT7772J
Zoro #
G500134684
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neosupreme
Seat Position
Front
For Use With
For 2009 To 2010 Toyota FJ Cruiser
Color
Digital Camo Urban with Black Sides
Family Code
TT7772J

Description

Seat Covers in Neosupreme for 2009-2010 Toyota FJ Cruiser - (F), RHD, 50/50 bucket, w/remov hdrst, w/dr armrest, w/pass armrest, w/side airbag

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews