Shop COVERKING
See all product information
Create Account
Seat Covers in Neosupreme for 20092011 Ford Flex R, CSC2A2FD8058
Mfr # CSC2A2FD8058
Zoro # G700086721
product price:Â
$
209.99
/ea
Free Shipping & Returns
Key Features
Style
Neosupreme
Seat Position
Rear
For Use With
For 2009 To 2011 Ford Flex
Family Code
FD8058
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSC2A2FD8058
- Zoro #
- G700086721
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Neosupreme
- Seat Position
- Rear
- For Use With
- For 2009 To 2011 Ford Flex
- Color
- Charcoal with Black sides
- Family Code
- FD8058
Description
Seat Covers in Neosupreme for 2009-2011 Ford Flex - (R), THIRD ROW, 50/50 split bench, w/2 removable headrests (not for flip-down headrests)