Shop COVERKING
See all product information
Create Account
Seat Covers in Neosupreme for 20092012 Ford Econoline, CSC2PD38FD8079
Mfr # CSC2PD38FD8079
Zoro # G500150608
product price:Â
$
299.99
/ea
Free Shipping & Returns
Key Features
Style
Neosupreme
Seat Position
Front
For Use With
For 2009 To 2012 Ford Econoline Full Size Van
Family Code
FD8079
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSC2PD38FD8079
- Zoro #
- G500150608
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Car Seat Cover - Cover King
- Style
- Neosupreme
- Seat Position
- Front
- Color
- Digital Camo Pink with Black Sides
- For Use With
- For 2009 To 2012 Ford Econoline Full Size Van
- Family Code
- FD8079
Description
Seat Covers in Neosupreme for 2009-2012 Ford Econoline Full Size Van - (F), 50/50 buckets w/1 armrest per seat, highback backrest, w/power driver seat, w/manual pass seat
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov