Shop COVERKING
See all product information
Create Account
Seat Covers in Neosupreme for 20092012 GMC Acadia, CSC2KT17GM8727
Mfr # CSC2KT17GM8727
Zoro # G900114972
product price:Â
$
329.99
/ea
Free Shipping & Returns
Key Features
Style
Neosupreme
Seat Position
Middle
For Use With
For 2009 To 2012 GMC Acadia
Family Code
GM8727
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSC2KT17GM8727
- Zoro #
- G900114972
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Car Seat Cover - Cover King
- Style
- Neosupreme
- Seat Position
- Middle
- For Use With
- For 2009 To 2012 GMC Acadia
- Color
- Kryptek Camo Banshee With Black Sides
- Family Code
- GM8727
Description
Seat Covers in Neosupreme for 2009-2012 GMC Acadia - (M), Second Row - 50/50 bukt, w/one armrest per seat - note: headrests do not need to be removed
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov