Shop COVERKING
See all product information
Create Account
Seat Covers in Neosupreme for 20092013 Chevrolet, CSC2A9CH8755
Mfr # CSC2A9CH8755
Zoro # G200091409
product price:Â
$
209.99
/ea
Free Shipping & Returns
Key Features
Style
Neosupreme
For Use With
For 2009 To 2013 Chevrolet 9C1/9C3 Police Pkg Impala
Family Code
CH8755
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSC2A9CH8755
- Zoro #
- G200091409
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Neosupreme
- Color
- Navy Blue with Black sides
- For Use With
- For 2009 To 2013 Chevrolet 9C1/9C3 Police Pkg Impala
- Family Code
- CH8755
Description
Seat Covers in Neosupreme for 2009-2013 Chevrolet 9C1/9C3 Police Pkg Impala - (F), 9C3 PKG, 40/20/40,w/remov hdrst, w/side airbg,NOTE:GAP BETWEEN BACKRST/BOTTM DUE TO SEAT DESIGN