Shop COVERKING
See all product information
Create Account
Seat Covers in Neosupreme for 20092013 Chevrolet, CSC2KT09CH8754
Mfr # CSC2KT09CH8754
Zoro # G800125863
product price:Â
$
329.99
/ea
Free Shipping & Returns
Key Features
Style
Neosupreme
For Use With
For 2009 To 2013 Chevrolet 9C1/9C3 Police Pkg Impala
Family Code
CH8754
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSC2KT09CH8754
- Zoro #
- G800125863
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Neosupreme
- Color
- Kryptek Camo Nomad With Black Sides
- For Use With
- For 2009 To 2013 Chevrolet 9C1/9C3 Police Pkg Impala
- Family Code
- CH8754
Description
Seat Covers in Neosupreme for 2009-2013 Chevrolet 9C1/9C3 Police Pkg Impala - (F), 9C1 PKG, 50/50, w/remov hdrst, w/side airbg,NOTE: GAP BETWEEN BACKRST/BOTTM DUE TO SEAT DESIGN