Seat Covers in Neosupreme for 20092013 Chevrolet Impala, CSC2A4CH8617

  • Mfr # CSC2A4CH8617

  • Zoro # G800088328


product price:  $209.99
/ea
Free Shipping & Returns

Key Features

Style
Neosupreme
For Use With
For 2009 To 2013 Chevrolet Impala
Family Code
CH8617
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CSC2A4CH8617
Zoro #
G800088328
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neosupreme
Color
Blue with Black sides
For Use With
For 2009 To 2013 Chevrolet Impala
Family Code
CH8617

Description

Seat Covers in Neosupreme for 2009-2013 Chevrolet Impala - (F),40/20/40 bench, w/remov hdrst, w/side airbag,NOTE:GAP BETWEEN BACKREST/BOTTOM DUE TO SEAT DESIGN

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.