Shop COVERKING

Seat Covers in Neosupreme for 20092013 Lexus IS F, CSC2PD36LX7109

  • Mfr # CSC2PD36LX7109

  • Zoro # G800135558


product price: 
$
299.99
/ea
Free Shipping & Returns

Key Features

Style
Neosupreme
Seat Position
Front
For Use With
For 2009 To 2013 Lexus IS
Family Code
LX7109
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CSC2PD36LX7109
Zoro #
G800135558
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neosupreme
Seat Position
Front
For Use With
For 2009 To 2013 Lexus IS
Color
Digital Camo Sand with Black Sides
Family Code
LX7109

Description

Seat Covers in Neosupreme for 2009-2013 Lexus IS - (F), SEDAN, 50/50 bukt, w/remov hdrst, w/side airbg, not for ISF, LIFT FLAP BETWN BACK/BOTTM TO INST

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews