Shop COVERKING
See all product information
Create Account
Seat Covers in Neosupreme for 20092013 Mitsubishi, CSC2PD34MB7161
Mfr # CSC2PD34MB7161
Zoro # G600140394
product price:Â
$
299.99
/ea
Free Shipping & Returns
Key Features
Style
Neosupreme
Seat Position
Front
For Use With
For 2009 To 2013 Mitsubishi Eclipse
Family Code
MB7161
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSC2PD34MB7161
- Zoro #
- G600140394
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Neosupreme
- Seat Position
- Front
- For Use With
- For 2009 To 2013 Mitsubishi Eclipse
- Color
- Digital Camo Jungle with Black Sides
- Family Code
- MB7161
Description
Seat Covers in Neosupreme for 2009-2013 Mitsubishi Eclipse - (F), Coupe, 50/50 manual bucket, w/turning knob on dr bottom, w/dr lumbar, w/side airbag