Shop COVERKING

Seat Covers in Neosupreme for 20092015 MINI Cooper, CSC2A2MN7041

  • Mfr # CSC2A2MN7041

  • Zoro # G800084689


product price: 
$
209.99
/ea
Free Shipping & Returns

Key Features

Style
Neosupreme
Seat Position
Front
For Use With
For 2009 To 2015 MINI Cooper
Family Code
MN7041
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CSC2A2MN7041
Zoro #
G800084689
UPC #
-
Country of Origin
United States
Item
Car Seat Cover - Cover King
Style
Neosupreme
Color
Charcoal with Black sides
Seat Position
Front
For Use With
For 2009 To 2015 MINI Cooper
Family Code
MN7041

Description

Seat Covers in Neosupreme for 2009-2015 MINI Cooper - (F), R56, Convertible BASE model, 50/50 base seat, w/remov hdrst, w/o lumbar knobs, w/side airbag

Ratings & reviews