Shop COVERKING
See all product information
Create Account
Seat Covers in Neosupreme for 20092015 MINI Cooper, CSC2PD34MN9275
Mfr # CSC2PD34MN9275
Zoro # G700142885
product price:Â
$
299.99
/ea
Free Shipping & Returns
Key Features
Style
Neosupreme
Seat Position
Front
For Use With
For 2009 To 2015 MINI Cooper
Family Code
MN9275
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSC2PD34MN9275
- Zoro #
- G700142885
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Car Seat Cover - Cover King
- Style
- Neosupreme
- Seat Position
- Front
- Color
- Digital Camo Jungle with Black Sides
- For Use With
- For 2009 To 2015 MINI Cooper
- Family Code
- MN9275
Description
Seat Covers in Neosupreme for 2009-2015 MINI Cooper - (F), R58, 2-Seater Roadster BASE, 50/50 sport, w/rmv hdrst, w/man inner lumbar knobs, w/side airbag
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov