Shop COVERKING
See all product information
Create Account
Seat Covers in Neosupreme for 20092015 MINI Cooper, CSC2PD38MN7042
Mfr # CSC2PD38MN7042
Zoro # G200135448
product price:Â
$
299.99
/ea
Free Shipping & Returns
Key Features
Style
Neosupreme
Seat Position
Front
For Use With
For 2009 To 2015 MINI Cooper
Family Code
MN7042
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSC2PD38MN7042
- Zoro #
- G200135448
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Car Seat Cover - Cover King
- Style
- Neosupreme
- Seat Position
- Front
- Color
- Digital Camo Pink with Black Sides
- For Use With
- For 2009 To 2015 MINI Cooper
- Family Code
- MN7042
Description
Seat Covers in Neosupreme for 2009-2015 MINI Cooper - (F), R57, Convertible BASE model, 50/50 sport seat, w/remov hdrst, w/o lumbar knobs, w/side airbag
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov