Shop COVERKING
See all product information
Create Account
Seat Covers in Neosupreme for 20092020 Nissan GTR, CSC2KT11NS7520
Mfr # CSC2KT11NS7520
Zoro # G900125237
product price:Â
$
329.99
/ea
Free Shipping & Returns
Key Features
Style
Neosupreme
Seat Position
Front
For Use With
For 2009 To 2020 Nissan GT-R
Family Code
NS7520
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSC2KT11NS7520
- Zoro #
- G900125237
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Car Seat Cover - Cover King
- Style
- Neosupreme
- Seat Position
- Front
- For Use With
- For 2009 To 2020 Nissan GT-R
- Color
- Kryptek Camo Inferno With Black Sides
- Family Code
- NS7520
Description
Seat Covers in Neosupreme for 2009-2020 Nissan GT-R - (F), 50/50 highback, w/pwr dr & pas, w/inner pas bkrst switch, w/outer dr & pas lever, w/side airbag
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov