Shop COVERKING

Seat Covers in Neosupreme for 20102010 Ford Fusion, CSC2A4FD8338

  • Mfr # CSC2A4FD8338
  • Zoro # G500113412

product price: 
$
209.99
/ea
Free Shipping & Returns

Key Features

Style
Neosupreme
Seat Position
Front
For Use With
For 2010 To 2010 Ford Fusion
Family Code
FD8338
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CSC2A4FD8338
Zoro #
G500113412
UPC #
-
Country of Origin
United States
Item
Car Seat Cover - Cover King
Style
Neosupreme
Seat Position
Front
For Use With
For 2010 To 2010 Ford Fusion
Color
Blue with Black sides
Family Code
FD8338

Description

Seat Covers in Neosupreme for 2010-2010 Ford Fusion - (F), S Model 50/50 bucket, w/removable headrest, w/side airbag, w/fold-flat (90 degree) pass seat

Ratings & reviews