Shop COVERKING
See all product information
Create Account
Seat Covers in Neosupreme for 20102010 Ford Mustang, CSC2MO08FD8098
Mfr # CSC2MO08FD8098
Zoro # G000145944
product price:Â
$
299.99
/ea
Free Shipping & Returns
Key Features
Style
Neosupreme
Seat Position
Rear
For Use With
For 2010 To 2010 Ford Mustang
Family Code
FD8098
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSC2MO08FD8098
- Zoro #
- G000145944
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Neosupreme
- Seat Position
- Rear
- Color
- Camo Mossy Oak Brush with Black Sides
- For Use With
- For 2010 To 2010 Ford Mustang
- Family Code
- FD8098
Description
Seat Covers in Neosupreme for 2010-2010 Ford Mustang - (R), coupe w/back release pull-straps, w/built-in hdrst, COMPLEX INSTALLATION - RETURNS NOT ACCEPTED