Shop COVERKING
See all product information
Create Account
Seat Covers in Neosupreme for 20102010 Jeep Compass, CSC2A3JP7222
Mfr # CSC2A3JP7222
Zoro # G000101612
product price:Â
$
209.99
/ea
Free Shipping & Returns
Key Features
Style
Neosupreme
Seat Position
Rear
For Use With
For 2010 To 2010 Jeep Compass
Family Code
JP7222
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSC2A3JP7222
- Zoro #
- G000101612
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Neosupreme
- Seat Position
- Rear
- Color
- Gray with Black sides
- For Use With
- For 2010 To 2010 Jeep Compass
- Family Code
- JP7222
Description
Seat Covers in Neosupreme for 2010-2010 Jeep Compass - (R), 60/40 split, w/built-in hdrst, w/cut-outs for rear backside latches (in front of wheel wells)