Shop COVERKING
See all product information
Create Account
Seat Covers in Neosupreme for 20102010 Jeep Compass, CSC2KT14JP7214
- Mfr # CSC2KT14JP7214
- Zoro # G500128416
product price:Â
$
329.99
/ea
Free Shipping & Returns
Key Features
Style
Neosupreme
Seat Position
Front
For Use With
For 2010 To 2010 Jeep Compass
Family Code
JP7214
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSC2KT14JP7214
- Zoro #
- G500128416
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Neosupreme
- Seat Position
- Front
- For Use With
- For 2010 To 2010 Jeep Compass
- Color
- Kryptek Camo Pontus With Black Sides
- Family Code
- JP7214
Description
Seat Covers in Neosupreme for 2010-2010 Jeep Compass - (F), 50/50 bucket, w/o dr lumbar, w/o fold pass seat, w/o seat-mounted side airbag