Shop COVERKING
See all product information
Create Account
Seat Covers in Neosupreme for 20102010 Jeep Liberty, CSC2A7JP7232
Mfr # CSC2A7JP7232
Zoro # G200098385
product price:Â
$
209.99
/ea
Free Shipping & Returns
Key Features
Style
Neosupreme
Seat Position
Front
For Use With
For 2010 To 2010 Jeep Liberty
Family Code
JP7232
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSC2A7JP7232
- Zoro #
- G200098385
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Car Seat Cover - Cover King
- Style
- Neosupreme
- Seat Position
- Front
- For Use With
- For 2010 To 2010 Jeep Liberty
- Color
- Red with Black sides
- Family Code
- JP7232
Description
Seat Covers in Neosupreme for 2010-2010 Jeep Liberty - (F), 50/50 bucket, w/adj. hdrst, w/o manual lumbar, w/fold-flat passenger seat, w/o side airbag
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov