Shop COVERKING
See all product information
Create Account
Seat Covers in Neosupreme for 20102010 Kia Soul R, CSC2KT16KI7103
Mfr # CSC2KT16KI7103
Zoro # G300215118
product price:Â
$
329.99
/ea
Free Shipping & Returns
Key Features
Style
Neosupreme
Seat Position
Rear
For Use With
For 2010 To 2010 Kia Soul
Family Code
KI7103
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSC2KT16KI7103
- Zoro #
- G300215118
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Neosupreme
- Color
- Kryptek Camo Raid With Black Sides
- Seat Position
- Rear
- For Use With
- For 2010 To 2010 Kia Soul
- Family Code
- KI7103
Description
Seat Covers in Neosupreme for 2010-2010 Kia Soul - (R), 60/40 split backrest, solid bottom, w/3 removable headrests, w/o armrest