Shop COVERKING
See all product information
Create Account
Seat Covers in Neosupreme for 20102010 Ram Truck 2500, CSCKT07RM0002
Mfr # CSCKT07RM0002
Zoro # G600232228
product price:Â
$
379.99
/ea
Free Shipping & Returns
Key Features
Style
Neosupreme
Seat Position
Rear
For Use With
For 2010 To 2010 Ram Truck 2500, 3500
Family Code
RM0002
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSCKT07RM0002
- Zoro #
- G600232228
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Neosupreme
- Seat Position
- Rear
- Color
- Kryptek Camo Highlander Solid
- For Use With
- For 2010 To 2010 Ram Truck 2500, 3500
- Family Code
- RM0002
Description
Seat Covers in Neosupreme for 2010-2010 Ram Truck 2500, 3500 - 4th Gen, (R), CREW CAB, Solid Bench, w/3 removable headrests, w/o armrest, NOT FOR MEGA CAB