Shop COVERKING
See all product information
Create Account
Seat Covers in Neosupreme for 20102010 Volkswagen Jetta, CSC2A1VW7287
Mfr # CSC2A1VW7287
Zoro # G400094804
product price:Â
$
209.99
/ea
Free Shipping & Returns
Key Features
Style
Neosupreme
Seat Position
Front
For Use With
For 2010 To 2010 Volkswagen Jetta / GLI
Family Code
VW7287
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSC2A1VW7287
- Zoro #
- G400094804
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Car Seat Cover - Cover King
- Style
- Neosupreme
- Color
- Black
- Seat Position
- Front
- For Use With
- For 2010 To 2010 Volkswagen Jetta / GLI
- Family Code
- VW7287
Description
Seat Covers in Neosupreme for 2010-2010 Volkswagen Jetta / GLI - (F), SEDAN, 50/50 bkt, w/o dr & pass lumbar, w/fold pass seat, w/side airbag, NOT FOR GLI or CUP
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov