Shop COVERKING
See all product information
Create Account
Seat Covers in Neosupreme for 20102011 Chevrolet, CSC2PD34CH8808
Mfr # CSC2PD34CH8808
Zoro # G800223354
product price:Â
$
299.99
/ea
Free Shipping & Returns
Key Features
Style
Neosupreme
For Use With
For 2010 To 2011 Chevrolet Equinox
Family Code
CH8808
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSC2PD34CH8808
- Zoro #
- G800223354
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Neosupreme
- Color
- Digital Camo Jungle with Black Sides
- For Use With
- For 2010 To 2011 Chevrolet Equinox
- Family Code
- CH8808
Description
Seat Covers in Neosupreme for 2010-2011 Chevrolet Equinox - (R), 60/40 backrest, solid bottom, w/2 built-in headrests, w/folding armrest, w/cupholders