Shop COVERKING
See all product information
Create Account
Seat Covers in Neosupreme for 20102011 Ford Fusion, CSC2AWFD10056
- Mfr # CSC2AWFD10056
- Zoro # G800119497
product price:Â
$
209.99
/ea
Free Shipping & Returns
Key Features
Style
Neosupreme
Seat Position
Rear
For Use With
For 2010 To 2011 Ford Fusion
Family Code
FD10056
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSC2AWFD10056
- Zoro #
- G800119497
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Neosupreme
- Color
- Wine with Black sides
- Seat Position
- Rear
- For Use With
- For 2010 To 2011 Ford Fusion
- Family Code
- FD10056
Description
Seat Covers in Neosupreme for 2010-2011 Ford Fusion - (R), 60/40 Split Bench, Solid Bottom, w/3 remov C-Claim hdrst, w/built-in 60 armrest (60 on dr side)