Shop COVERKING
See all product information
Create Account
Seat Covers in Neosupreme for 20102011 Ford Ranger, CSC2KT12FD8433
Mfr # CSC2KT12FD8433
Zoro # G200203451
product price:Â
$
329.99
/ea
Free Shipping & Returns
Key Features
Style
Neosupreme
Seat Position
Front
For Use With
For 2010 To 2011 Ford Ranger
Family Code
FD8433
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSC2KT12FD8433
- Zoro #
- G200203451
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Car Seat Cover - Cover King
- Style
- Neosupreme
- Seat Position
- Front
- Color
- Kryptek Camo Yeti With Black Sides
- For Use With
- For 2010 To 2011 Ford Ranger
- Family Code
- FD8433
Description
Seat Covers in Neosupreme for 2010-2011 Ford Ranger - (F), 60/40 bench, w/remov hdrst, w/folding console, w/bottom cupholder, w/o lumbar, w/side airbag
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov