Shop COVERKING

Seat Covers in Neosupreme for 20102011 Ford Ranger, CSC2PD38FD8434

  • Mfr # CSC2PD38FD8434
  • Zoro # G700227124

product price: 
$
299.99
/ea
Free Shipping & Returns

Key Features

Style
Neosupreme
Seat Position
Front
For Use With
For 2010 To 2011 Ford Ranger
Family Code
FD8434
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CSC2PD38FD8434
Zoro #
G700227124
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neosupreme
Seat Position
Front
Color
Digital Camo Pink with Black Sides
For Use With
For 2010 To 2011 Ford Ranger
Family Code
FD8434

Description

Seat Covers in Neosupreme for 2010-2011 Ford Ranger - (F), 60/40 bench, w/remov hdrst, w/folding console, w/o bottom cupholder, w/o lumbar, w/side airbag

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.