Shop COVERKING

Seat Covers in Neosupreme for 20102011 Ford Ranger, CSC2RT08FD8434

  • Mfr # CSC2RT08FD8434
  • Zoro # G400242397

product price: 
$
299.99
/ea
Free Shipping & Returns

Key Features

Style
Neosupreme
Seat Position
Front
For Use With
For 2010 To 2011 Ford Ranger
Family Code
FD8434
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CSC2RT08FD8434
Zoro #
G400242397
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neosupreme
Seat Position
Front
Color
Camo Realtree Max-1 with Black Sides
For Use With
For 2010 To 2011 Ford Ranger
Family Code
FD8434

Description

Seat Covers in Neosupreme for 2010-2011 Ford Ranger - (F), 60/40 bench, w/remov hdrst, w/folding console, w/o bottom cupholder, w/o lumbar, w/side airbag

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews