Shop COVERKING
See all product information
Create Account
Seat Covers in Neosupreme for 20102011 GMC Terrain, CSC2KT17GM8690
Mfr # CSC2KT17GM8690
Zoro # G600197893
product price:Â
$
329.99
/ea
Free Shipping & Returns
Key Features
Style
Neosupreme
Seat Position
Rear
For Use With
For 2010 To 2011 GMC Terrain
Family Code
GM8690
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSC2KT17GM8690
- Zoro #
- G600197893
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Car Seat Cover - Cover King
- Style
- Neosupreme
- Seat Position
- Rear
- Color
- Kryptek Camo Banshee With Black Sides
- For Use With
- For 2010 To 2011 GMC Terrain
- Family Code
- GM8690
Description
Seat Covers in Neosupreme for 2010-2011 GMC Terrain - (R), 60/40 backrest, solid bottom, w/2 built-in headrests, w/folding armrest, w/cupholders
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov