Seat Covers in Neosupreme for 20102011 Honda CRV, CSC2KT14HD7679

  • Mfr # CSC2KT14HD7679

  • Zoro # G900213675


product price:  $329.99
/ea
Free Shipping & Returns

Key Features

Style
Neosupreme
Seat Position
Rear
For Use With
For 2010 To 2011 Honda CR-V
Family Code
HD7679
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CSC2KT14HD7679
Zoro #
G900213675
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neosupreme
Color
Kryptek Camo Pontus With Black Sides
Seat Position
Rear
For Use With
For 2010 To 2011 Honda CR-V
Family Code
HD7679

Description

Seat Covers in Neosupreme for 2010-2011 Honda CR-V - (R), 60/40 bottom, 40/20/40 backrest, w/3 adjustable non-removable headrests, w/armrest & cupholder

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.